Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50892
Zoro # G3425904
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1040
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50892
- Zoro # G3425904
- UPC # 662355508923
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #37 |
Shank Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 13/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0215 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 1-1/16" X 1-1/4" 12 PT IM (MT8037)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50888)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50891)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52810)
- CHICAGO-LATROBE Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49233)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- Chicago-Latrobe Screw Machine Length Drill Bits