Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 3/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48903
Zoro # G3714426
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.0469
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48903
- Zoro # G3714426
- UPC # 662355489031
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Overall Length | 1 3/8 in |
Sizes Included | 3/64" |
Shank Dia. | 3/64 in |
Flute Length | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Maximum Drilling Depth | 1/2 in |
Shank Length | 7/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0141 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.0469
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Power Troweler Blade, Combo, 8 x18 in (SK215)
- OMNICEL ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery w/ Tabs (ER34615/T)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48212)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49245)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- Chicago-Latrobe Screw Machine Length Drill Bits