Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48231
Zoro # G2991919
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48231
- Zoro # G2991919
- UPC # 662355482315
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 3 11/16 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Shank Size | 31/64" |
Drilling Length | 2-3/16" |
Bit Dia. | 31/64" |
Sizes Included | 31/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1003 in |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3928F)
- VEGA INDUSTRIES Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48745)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50821)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14762)
- Chicago-Latrobe Drill Bits