Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48212
Zoro # G2991681
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48212
- Zoro # G2991681
- UPC # 662355482124
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Shank Size | 3/16" |
Bit Dia. | 3/16" |
Drilling Length | 1-1/4" |
Sizes Included | 3/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0388 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49215)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48748)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50861)
- RDX 21/64 HIGH SPEED STEEL SCREW MACHINE DRILL (X600 21/64)
- Chicago-Latrobe Screw Machine Length Drill Bits