Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48731
Zoro # G3641601
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1200
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48731
- Zoro # G3641601
- UPC # 662355487310
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Shank Dia. | 1/8 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.12 |
Shank Length | 1 in |
Diameter | 0.12 |
Maximum Drilling Depth | 7/8 in |
Drill Point Length | 0.0361 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 00 280)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48730)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50850)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49218)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49212)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50875)
- Chicago-Latrobe Drill Bits