Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50885
Zoro # G2637993
original price:
$2.35
15% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1285
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50885
- Zoro # G2637993
- UPC # 662355508855
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0266 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-35X)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- STARRETT Spring Divider, 6 In, Spring (83B-6)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50886)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48218)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- CHICAGO-LATROBE Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49233)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23478)
- Chicago-Latrobe Drill Bits