Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48929
Zoro # G3644821
Sold in multiples of 6 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48929
- Zoro # G3644821
- UPC # 662355489291
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 29/64 in |
Overall Length | 3 9/16 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 29/64" |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.1361 in |
Shank Length | 1 7/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.4531
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48560)
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49377)
- Chicago-Latrobe Screw Machine Length Drill Bits