Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48227
Zoro # G2991797
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48227
- Zoro # G2991797
- UPC # 662355482278
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 3 3/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drilling Length | 2.000" |
Shank Size | 27/64" |
Sizes Included | 27/64" |
Bit Dia. | 27/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0874 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- RIDGID Retaining Rings, PK5 (61042)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50864)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61533)
- Chicago-Latrobe Screw Machine Length Drill Bits