Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 49096
Zoro # G3610013
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1470
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49096
- Zoro # G3610013
- UPC # 662355490969
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #26 |
Shank Dia. | 9/64 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0442 in |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.1470
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Striking Wrench, 70mm (133 70)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- KIPP Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AEX10)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50870)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48373)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- Chicago-Latrobe Screw Machine Length Drill Bits