Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 49092
Zoro # G3725111
product price: $3.45
/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49092
- Zoro # G3725111
- UPC # 662355490921
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0472 in |
Description
Screw Machine Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.1570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- HYDE Scraper, Stiff, 3", Brass (06421)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN (69849)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49091)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49093)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50861)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- Chicago-Latrobe Screw Machine Length Drill Bits