Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49390
Zoro # G3207346
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49390
- Zoro # G3207346
- UPC # 662355493908
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Depth:Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Shank Dia. | 5/32 in |
Flute Length | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.161 |
Shank Length | 1 1/16 in |
Diameter | 0.161 |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0333 in |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- THE BRUSH MAN Gauging Trowel, 7" X 3-3/8" High Carbon Steel Blade, 12PK (TROWEL-GAUG-7)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- CHICAGO-LATROBE Screw Machine Drill Bit, #24 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49394)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49257)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48926)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Black Oxide Finish (48564)
- Chicago-Latrobe Screw Machine Length Drill Bits