Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50875
Zoro # G3436876
original price:
$3.24
8% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1610
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 50875
- Zoro # G3436876
- UPC # 662355508756
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0333 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8-24 H3 3 Flt. Bottom Hand Tap (008462AS)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YV42)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50876)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- CHICAGO-LATROBE Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49233)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49416)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48504)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- Chicago-Latrobe Drill Bits