Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #20 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78659
Zoro # G5952755
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78659
- Zoro # G5952755
- UPC # 662355786598
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 2 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Sizes Included | #20 |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0484 in |
Shank Length | 1 1/4 in |
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- EKLIND 5MM Long Hex L Key (14610)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- VULCAN Float Magnesium 16In Bevel End (17716)
- CHICAGO-LATROBE Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49236)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49400)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50829)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- Chicago-Latrobe Screw Machine Length Drill Bits