Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 55111
Zoro # G3713972
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64 in
- Decimal Equivalent 0.2969
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 55111
- Zoro # G3713972
- UPC # 662355551110
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 9/16 in |
Maximum Drilling Depth | 1 9/16 in |
Sizes Included | 19/64" |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.2969 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.296875 |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0892 in |
Description
Screw Machine Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Cutting Direction Right Hand, Decimal Equivalent 0.2969
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 3/16 In, 4 Flute, Carb Tip (55212)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- MILWAUKEE TOOL 3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6771)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49386)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48401)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49225)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48399)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15083)
- Chicago-Latrobe Drill Bits