Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50871
Zoro # G2726525
original price:
$4.05
13% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1770
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 50871
- Zoro # G2726525
- UPC # 662355508718
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 11/64 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0367 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.1770
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Blade, 4-1/2", Segmented, Gen, PK2 (B-69602)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- HHIP 3/8 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0375)
- HUSQVARNA AV-ELEMENT (537210309)
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50872)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48923)
- Chicago-Latrobe Drill Bits