Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48230
Zoro # G2991970
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48230
- Zoro # G2991970
- UPC # 662355482308
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 3 5/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Sizes Included | 15/32" |
Drilling Length | 2-1/8" |
Bit Dia. | 15/32" |
Shank Size | 15/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0971 in |
Shank Length | 1 1/2 in |
Description
Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- MILTON INDUSTRIES Rubber Tip for Blo-Guns (152)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49102)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52826)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49396)
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49121)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- Chicago-Latrobe Screw Machine Length Drill Bits