Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78726
Zoro # G5986075
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78726
- Zoro # G5986075
- UPC # 662355787267
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 3 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 15/32" |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.1408 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/4 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- MAHR Comparator, 0.375 dia., Standard (2034101)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49208)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49372)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- OSG Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670340)
- Chicago-Latrobe Screw Machine Length Drill Bits