Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78712
Zoro # G7500123
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78712
- Zoro # G7500123
- UPC # 662355787120
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 10 in |
Maximum Drilling Depth | 10 in |
Sizes Included | 1/4" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0751 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DECAL, MODEL, K770 (574231605)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48521)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55105)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48396)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- Chicago-Latrobe Screw Machine Length Drill Bits