Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48916
Zoro # G3686812
original price:
$8.49
18% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48916
- Zoro # G3686812
- UPC # 662355489161
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Sizes Included | 1/4" |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0751 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- FELO R-Go Screw Driver w/ Bitholder & 1/4" Ratchet Black & Yellow, 36-Pc (0715761557)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (389746)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48928)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50882)
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- CLEVELAND Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04643)
- Chicago-Latrobe Screw Machine Length Drill Bits