Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48213
Zoro # G2991648
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48213
- Zoro # G2991648
- UPC # 662355482131
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Bit Dia. | 13/64" |
Sizes Included | 13/64" |
Shank Size | 13/64" |
Drilling Length | 1-3/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0421 in |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/64 (55251)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- ILC Replacement for Makita 1201 Battery (1201 BATTERY MAKITA)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48521)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- Chicago-Latrobe Drill Bits