Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 55105
Zoro # G3664482
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55105
- Zoro # G3664482
- UPC # 662355551059
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Sizes Included | 13/64" |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.2031 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.203125 |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.061 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Cutting Direction Right Hand, Decimal Equivalent 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- HUSQVARNA HANDLE GRIP (542139568)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52826)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- OSG Screw Machine Drill Bit, 13.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (630051911)
- Chicago-Latrobe Drill Bits