Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48226
Zoro # G2991760
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48226
- Zoro # G2991760
- UPC # 662355482261
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 3 5/16 in |
Flute Length | 1 15/16 in |
Maximum Drilling Depth | 1 15/16 in |
Sizes Included | 13/32" |
Shank Size | 13/32" |
Drilling Length | 1-15/16" |
Bit Dia. | 13/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0841 in |
Description
Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95849QPB103315)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48748)
- CHICAGO-LATROBE Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50869)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49386)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- CHICAGO-LATROBE Screw Machine Drill Bit, #56 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50911)
- CLEVELAND Screw Machine Drill Bit, #57 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04360)
- Chicago-Latrobe Drill Bits