Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48202
Zoro # G2991401
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/32 in
- Decimal Equivalent 0.0312
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48202
- Zoro # G2991401
- UPC # 662355482025
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/32 in |
Overall Length | 1 3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Drilling Length | 1/2" |
Bit Dia. | 1/32" |
Shank Size | 1/32" |
Sizes Included | 1/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 7/8 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0065 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4" (102mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0400)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 13mm (CDDS20N)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55116)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- OSG Screw Machine Drill Bit, 7/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1094)
- Chicago-Latrobe Screw Machine Length Drill Bits