Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48232
Zoro # G2991928
product price: $15.65
/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48232
- Zoro # G2991928
- UPC # 662355482322
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Drilling Length | 2-1/4" |
Sizes Included | 1/2" |
Shank Size | 1/2" |
Bit Dia. | 1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.1036 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID 31025 18 18 212 Capacity Straight Pipe Wrench (31025)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49232)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48907)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49120)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48247)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (8650100)
- Chicago-Latrobe Screw Machine Length Drill Bits