Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48904
Zoro # G3680783
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48904
- Zoro # G3680783
- UPC # 662355489048
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Sizes Included | 1/16" |
Shank Dia. | 1/16 in |
Flute Length | 5/8 in |
Overall Length | 1 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0188 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.0625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707106)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- CENTURY DRILL & TOOL #51 Jobber Length Drill Bit (11451)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49248)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49413)
- CHICAGO-LATROBE Screw Machine Drill Bit, 47/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48547)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- Chicago-Latrobe Screw Machine Length Drill Bits