Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48504
Zoro # G3665173
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48504
- Zoro # G3665173
- UPC # 662355485040
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Sizes Included | 1/16" |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0625 |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Diameter | 0.0625 |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0188 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.0625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR #3 M/T Arbor - 1 1/4 shank (EX02)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48721)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50870)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- Chicago-Latrobe Screw Machine Length Drill Bits