Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50819
Zoro # G2844606
original price:
$9.89
31% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50819
- Zoro # G2844606
- UPC # 662355508190
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Sizes Included | 11/32" |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.3438 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.34375 |
Shank Length | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0712 in |
Description
Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Leg Tip, 30mm Lx30mm Wx23.8mm H (CP-50-36)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- OSG Screw Machine Drill Bit, 0.87 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595087)
- Chicago-Latrobe Screw Machine Length Drill Bits