Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48922
Zoro # G3630767
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48922
- Zoro # G3630767
- UPC # 662355489222
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Sizes Included | 11/32" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 5/16 in |
Drill Point Length | 0.1033 in |
Description
Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50882)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48576)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50888)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49220)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50846)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- Chicago-Latrobe Drill Bits