Shop All Bolt & Screw Extractors
Chicago-Latrobe
Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64")
Mfr # 65015
Zoro # G4816977
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Size #6
- Drill Size (In.) 31/64
- Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
- Large End Dia. (In.) 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 65015
- Zoro # G4816977
- UPC # 662355650158
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #6 |
Drill Size (In.) | 31/64 |
Large End Dia. (In.) | 11/16 |
Small End Dia. (In.) | 1/2 |
Overall Length (In.) | 3-3/4 |
For Bolt Size | 15/16 in to 1 1/8 in |
Drill Size | 31/64 in |
Overall Length | 3 3/4 in |
Drive Size | 11/16 in |
Details
Item | Screw Extractor |
Type | Conventional Spiral |
For Removing Studs, Bolts, Screws | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Material | High Speed Steel |
Application | Alloy Steel, Tool Steel, Low Carbon Steel, Medium Carbon Steel, Cast Iron |
Drive Type | Square |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 31/64 in, For Bolt Size 15/16 in to 1 1/8 in, Material - Machining Carbon Steel, Overall Length 3 3/4 in, Drive Size 11/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6 (Drill Size 13/32") (65013)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #10 (Drill Size 1-5/16") (65025)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 7 (73107)
- Chicago-Latrobe Bolt & Screw Extractors