Shop All Bolt & Screw Extractors
Chicago-Latrobe
Screw Extractor 800 Chicago-Latrobe #12 (Drill Size 1-15/16")
Mfr # 65029
Zoro # G4879889
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Type Conventional Spiral
- For Removing Studs, Bolts, Screws Yes
- Size #12
- Drill Size (In.) 1-15/16
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 65029
- Zoro # G4879889
- UPC # 662355650295
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #12 |
Drill Size (In.) | 1-15/16 |
Small End Dia. (In.) | 1-7/8 |
Overall Length (In.) | 6-1/4 |
Large End Dia. (In.) | 2-1/4 |
Overall Length | 6 1/4 in |
Drill Size | 1 15/16 in |
For Bolt Size | 3 in to 3 1/2 in |
Drive Size | 2 17/64 in |
Details
Item | Screw Extractor |
Type | Conventional Spiral |
For Removing Studs, Bolts, Screws | Yes |
Material | High Speed Steel |
Impact Rated | No |
Application | Alloy Steel, Tool Steel, Low Carbon Steel, Medium Carbon Steel, Cast Iron |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1 15/16 in, For Bolt Size 3 in to 3 1/2 in, Material - Machining Carbon Steel, Overall Length 6 1/4 in, Drive Size 2 17/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Screw Machine Lngth Drill Set Chicago-Latrobe 559 Straw HSS-CO 8% #1-#60 (69854)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #4 (Drill Size 1/4") (65007)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- Chicago-Latrobe Bolt & Screw Extractors