Shop All Bolt & Screw Extractors
Chicago-Latrobe
Screw Extractor 800 Chicago-Latrobe #10 (Drill Size 1-5/16")
Mfr # 65025
Zoro # G4828737
original price:
$60.49
12% off
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Conventional Spiral
- For Removing Studs, Bolts, Screws Yes
- Size #10
- Drill Size (In.) 1-5/16
- Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 65025
- Zoro # G4828737
- UPC # 662355650257
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #10 |
Drill Size (In.) | 1-5/16 |
Large End Dia. (In.) | 1-9/16 |
Overall Length (In.) | 5 |
Small End Dia. (In.) | 1-1/4 |
For Bolt Size | 2 1/8 in to 2 1/2 in |
Drill Size | 1 5/16 in |
Overall Length | 5 in |
Drive Size | 1 9/16 in |
Details
Item | Screw Extractor |
Type | Conventional Spiral |
For Removing Studs, Bolts, Screws | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Material | High Speed Steel |
Application | Alloy Steel, Tool Steel, Low Carbon Steel, Medium Carbon Steel, Cast Iron |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1 5/16 in, For Bolt Size 2 1/8 in to 2 1/2 in, Material - Machining Carbon Steel, Overall Length 5 in, Drive Size 1 9/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 3/8 Radius (CF573)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- DIABLO Hole Saw 3-3/8" (DHS3375)
- LISLE Master Torx Socket Set, Torx(R) (26280)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #9 (Drill Size 1-1/16") (65023)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6 (Drill Size 13/32") (65013)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- Chicago-Latrobe Bolt & Screw Extractors