Shop All Bolt & Screw Extractors
Chicago-Latrobe
Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64")
Mfr # 65001
Zoro # G2982472
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Spiral Flute
- For Removing Studs, Bolts, Screws #8 to 1/4
- Size #1
- Drill Size (In.) 5/64
- Taper Length (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 65001
- Zoro # G2982472
- UPC # 662355650011
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Drill Size (In.) | 5/64 |
Taper Length (In.) | 3/4 |
Overall Length (In.) | 2 |
Large End Dia. (In.) | 5/32 |
Small End Dia. (In.) | 1/16 |
Drill Size | 5/64 in |
Overall Length | 2 in |
For Bolt Size | #8 to 1/4 |
Drive Size | 9/64 in |
Details
Item | Spiral Flute Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | #8 to 1/4 |
Material | Carbon Steel |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Impact Rated | No |
Drive Type | Square |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Description
Spiral Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/64 in, For Bolt Size #8 to 1/4, Material - Machining Carbon Steel, Overall Length 2 in, Drive Size 9/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Stainless S, 8"x4" 1/2"R (CFE166K)
- VIM PRODUCTS VIM Tools 4-Piece Fractional SAE Flat Wrench Set (SWF100)
- KO-KEN Socket TORX E14 80mm 1/2 Sq. Drive (14325-E14)
- WESTWARD Flat File, American, Bastard (30PA50)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- Chicago-Latrobe Bolt & Screw Extractors