Shop All Bolt & Screw Extractor Sets
Chicago-Latrobe
Screw Extractor 6pc Set 800 Chicago-Latrobe #5, #5-1/4, #6, #6-3/8, #7, #7-1/2, #8, & #9
Mfr # 65042
Zoro # G4873047
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Screw Extractor
- Number of Pieces 6
- Drill Size (In.) 17/64", 23/64", 31/64", 39/64", 13/16", 1-1/16"
- Material High Speed Steel
- For Removing Studs, Bolts, Screws Screws #5, #5-1/4, #6-3/8, #7-1/2, #8, #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 65042
- Zoro # G4873047
- UPC # 662355650424
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 17/64", 23/64", 31/64", 39/64", 13/16", 1-1/16" |
Drill Size | 1-1/16 in, 13/16 in, 17/64 in, 23/64 in, 31/64 in, 39/64 in |
Large End Dia. | 1-1/32 in, 1-9/32 in, 11/16 in, 17/32 in, 7/16 in, 7/8 in |
Overall Length | (2) 3-3/8 in, 3-3/4 in, 4-1/8 in, 4-3/8 in, 4-5/8 in |
Small End Dia. | 1 in, 1/4 in, 11/32 in, 15/32 in, 19/32 in, 3/4 in |
For Bolt Size | 9/16 in to 2 1/8 in |
Details
Type | Screw Extractor |
Number of Pieces | 6 |
Material | High Speed Steel |
For Removing Studs, Bolts, Screws | Screws #5, #5-1/4, #6-3/8, #7-1/2, #8, #9 |
For Removing Pipe | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Includes | Extractors #5, #5-1/4, #6 -3/8, #7-1/2, #8, #9 Wood Block |
Item | Screw Extractor Set |
Extractor Type | Spiral Flute Screw Extractor |
Container Type | Wood Block |
Material - Machining | Carbon Steel |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor, Number of Pieces 6, Drill Size 1-1/16 in, 13/16 in, 17/64 in, 23/64 in, 31/64 in, 39/64 in, For Bolt Size 9/16 in to 2 1/8 in, Material - Machining Carbon Steel, Overall Length (2) 3-3/8 in, 3-3/4 in, 4-1/8 in, 4-3/8 in, 4-5/8 in, Container Type Wood Block, Drive Type Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- CHICAGO-LATROBE Screw Extractor 9pc Set 800 Chicago-Latrobe #1 - #9 (65039)
- CHICAGO-LATROBE Screw Extractor 5pc Set 800 Chicago-Latrobe #1 - #5 (65035)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (12Pc) (65040)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- Chicago-Latrobe Bolt & Screw Extractor Sets