Shop All Bolt & Screw Extractor Sets
Chicago-Latrobe
Screw Extractor 3pc Set 800 Chicago-Latrobe #4, #5, & #6
Mfr # 65037
Zoro # G4805731
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Type Screw Extractor
- Number of Pieces 3
- Drill Size (In.) 1/4", 17/64", 13/32"
- Material High Speed Steel
- For Removing Studs, Bolts, Screws Screws #4 to #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 65037
- Zoro # G4805731
- UPC # 662355650370
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 1/4", 17/64", 13/32" |
Drill Size | 1/4 in, 13/32 in, 17/64 in |
Large End Dia. | 5/16 in, 7/16 in, 19/32 in |
Overall Length | 3 in, 3-3/8 in, 3-3/4 in |
For Bolt Size | 7/16 in to 1 in |
Small End Dia. | 3/16 in, 1/4 in, 3/8 in |
Details
Type | Screw Extractor |
Number of Pieces | 3 |
Material | High Speed Steel |
For Removing Studs, Bolts, Screws | Screws #4 to #6 |
Item | Screw Extractor Set |
For Removing Pipe | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Includes | Extractors #4, #5, #6 in Tube |
Impact Rated | No |
For Bolt Thread Direction | Right Hand |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
Container Type | Tube |
Drive Type | Square |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor, Number of Pieces 3, Drill Size 1/4 in, 13/32 in, 17/64 in, For Bolt Size 7/16 in to 1 in, Material - Machining Carbon Steel, Overall Length 3 in, 3-3/8 in, 3-3/4 in, Container Type Tube, Drive Type Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Dust Collection Panel, 21 in. L, 24 in. H (CNS-DCP)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- KNIPEX KNIPEX® 90 70 220 Revolving Punch Pliers 8-3/4" OAL (90 70 220)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #1 - #6 (65036)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (12Pc) (65040)
- CHICAGO-LATROBE Screw Extractor 5pc Set 800 Chicago-Latrobe #1 - #5 (65035)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 1/4" (53205)
- Chicago-Latrobe Bolt & Screw Extractor Sets