Shop All Jobber Length Drill Bits
Chicago-Latrobe
Jobber Length Drill Bit, Drill Bit Size 31/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt
Mfr # 46631
Zoro # G3038287
original price:
$21.39
22% off
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 46631
- Zoro # G3038287
- UPC # 662355466315
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 5-7/8 in |
Flute Length | 4-3/8 in |
Maximum Drilling Depth | 3 9/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/2 in |
Diameter | 0.484375 |
Shank Size | 0.4844 |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1003 in |
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- XCELITE 6 Piece Weller Xcelite Plier Set Cushion Grip Handle (C1KN)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46632)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/4 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46616)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/32 (46610)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.75mm (47238)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- Chicago-Latrobe Jobber Length Drill Bits