Shop All Drill Bit Cases & Cabinets
Chicago-Latrobe
Drill Case Only For Jobber Drills Chicago-Latrobe Holds 1/16-1/2x1/64, A-Z & #1-#60, 115pc Holder
Mfr # 57810
Zoro # G2707205
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
- Material Metal
- Overall Case Depth 13-1/4"
- Overall Case Height 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57810
- Zoro # G2707205
- UPC # 662355578100
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 13-1/4" |
Overall Case Height | 2-1/2" |
Overall Case Width | 4-3/4" |
Overall Width | 4 3/4 in |
Overall Height | 2 1/2 in |
Overall Case Depth (In.) | 13-1/4 |
Overall Case Width (In.) | 4-3/4 |
Overall Case Height (In.) | 2-1/2 |
Overall Depth | 13 1/4 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z |
Material | Metal |
Number of Compartments | 115 |
Lock Included | No |
Not Included | Drill Bits |
Lockable | No |
Material - Machining | Steel |
Color | Gray |
For Use With | Fractional Inch Sizes, Letter Sizes, Wire Gauge Sizes |
Description
Drill Bit Case, Steel, Holds #1 to #60, 1/16 in to 1/2 in by 64ths, A to Z, Overall Width 4 3/4 in, Overall Depth 13 1/4 in, Overall Height 2 1/2 in, Color Gray, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- MITUTOYO Rect Steel, As-1, 5.0mm (611615-541)
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder (57808)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds #1-60 Wire, 60pc Holder (57806)
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- HUOT Drill Bit Case, Stub Length, Steel (11550)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- Chicago-Latrobe Drill Bit Cases & Cabinets