Shop All Drill Bit Cases & Cabinets
Chicago-Latrobe
Drill Case For Jobber Chicago-Latrobe Holds #1-60 Wire, 60pc Holder
Mfr # 57806
Zoro # G1810697
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds #1 to #60
- Material Metal
- Overall Case Depth 5-7/8"
- Overall Case Height 1-25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57806
- Zoro # G1810697
- UPC # 662355578063
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 5-7/8" |
Overall Case Height | 1-25/64" |
Overall Case Width | 3-9/16" |
Overall Width | 3 9/16 in |
Overall Height | 1 25/64 in |
Overall Case Depth (In.) | 5-7/8 |
Overall Case Width (In.) | 3-9/16 |
Overall Case Height (In.) | 1-25/64 |
Overall Depth | 5 7/8 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #1 to #60 |
Material | Metal |
Number of Compartments | 60 |
Lock Included | No |
Not Included | Drill Bits |
Color | Gray |
Material - Machining | Steel |
Lockable | No |
For Use With | Wire Gauge Sizes |
Description
Drill Bit Case, Steel, Holds #1 to #60, Overall Width 3 9/16 in, Overall Depth 5 7/8 in, Overall Height 1 25/64 in, Color Gray, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder (57808)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- CHICAGO-LATROBE Drill Case Only For Jobber Drills Chicago-Latrobe Holds 1/16-1/2x1/64, A-Z & #1-#60, 115pc Holder (57810)
- HHIP 12" 4-Jaw Independent Plain Back Chuck (3900-0046)
- HHIP MT4 X 125mm Taper Shank Rotating Body For Chucks (3900-6030)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- Chicago-Latrobe Drill Bit Cases & Cabinets