Shop All Countersinks
Chicago-Latrobe
Countersink, 2" L, HSS, 3-Flute, 6 pcs.
Mfr # 56859
Zoro # G4799477
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56859
- Zoro # G4799477
- UPC # 662355568590
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Included Angle | 90 Degrees |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Finish | Bright (Uncoated) |
Type | 3-Flute |
Primary Material Application ISO Code | K, M, N, S1 |
Flute Type | Spiral |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56736)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE 1/2 Countersink (56879)
- CHICAGO-LATROBE Countersink, 1-3/4" L, 3-Flute, 12 pcs. (56878)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- Chicago-Latrobe Countersinks