Shop All Countersinks
Chicago-Latrobe
Countersink, 2" L, HSS, 3-Flute, 6 pcs.
Mfr # 56840
Zoro # G4759513
product price: $17.29
/ea
Sold in multiples of 6 for $103.74
$103.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56840
- Zoro # G4759513
- UPC # 662355568408
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 3/8 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Included Angle | 82 Degrees |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Number of Pieces | 6 |
Type | 3-Flute |
Flute Type | Spiral |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- RIDGID Assembly, Cable K9-102 50' (64343)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 2-1/4" L, HSS, 3-Flute (56842)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills