Shop All Countersinks
Chicago-Latrobe
Countersink, 2-5/8" L, HSS, 3-Flute, 1 Piece
Mfr # 56884
Zoro # G4788198
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56884
- Zoro # G4788198
- UPC # 662355568842
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Included Angle | 100 Degrees |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Type | 3-Flute |
Flute Type | Spiral |
Number of Pieces | 1 |
Primary Material Application ISO Code | K, M, N, S1 |
Measurement System | Fractional Inch |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- WESTWARD Hand File, Knife Shape, 8 In, 56/58 TPI (12F821)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56840)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- Chicago-Latrobe Countersinks