Shop All Countersinks
Chicago-Latrobe
Countersink, 2-1/4" L, HSS, 3-Flute
Mfr # 56842
Zoro # G4817622
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56842
- Zoro # G4817622
- UPC # 662355568422
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Type | 3-Flute |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Pieces | 1 |
Flute Type | Spiral |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Included Angle | 82 Degrees |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K, M, N, S1 |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- CHICAGO-LATROBE 1/2 Countersink (56879)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, 3-Flute (56844)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE Countersink, 1-3/4" L, 3-Flute, 12 pcs. (56878)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills