Shop All Countersinks
Chicago-Latrobe
Countersink, 1-3/4" L, HSS, Single Flute
Mfr # 56758
Zoro # G4756110
product price: $13.55
/ea
Sold in multiples of 12 for $162.60
$162.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56758
- Zoro # G4756110
- UPC # 662355567586
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Sizes Included | 3/8" |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Flute Type | Spiral |
Type | Single Flute |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Number of Pieces | 12 |
Primary Material Application ISO Code | K, M, N, S1 |
Finish | Bright (Uncoated) |
Included Angle | 90 Degrees |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 25mm dia. (6313-1)
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- JET V Belt (VB-3V270)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, 3-Flute (56844)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills