Shop All Countersinks
Chicago-Latrobe
Countersink, 1-3/4" L, 3-Flute, 12 pcs.
Mfr # 56878
Zoro # G4828603
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56878
- Zoro # G4828603
- UPC # 662355568781
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Sizes Included | 3/8" |
Shank Length | 1/4 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Type | 3-Flute |
Finish | Bright (Uncoated) |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | K, M, N, S1 |
Material | High Speed Steel |
Flute Type | Spiral |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Number of Pieces | 1 |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- CHICAGO-LATROBE 1/2 Countersink (56879)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- Chicago-Latrobe Countersinks