Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #8 Size, Plain
Mfr # 56708
Zoro # G4785249
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 56708
- Zoro # G4785249
- UPC # 662355567081
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Size- Decimal | #8 (0.3125) |
Point Dia. | 0.313" |
Dimension Type | Wire |
Size - Decimal | #8 - 0.1990 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- STARRETT Letter Size Drill Gage, A-Z (198)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills