Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #7 Size, Plain
Mfr # 56707
Zoro # G4779378
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 56707
- Zoro # G4779378
- UPC # 662355567074
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Dimension Type | Wire |
Size- Decimal | #7 (0.2500) |
Point Dia. | 1/4" |
Size - Decimal | #7 - 0.2010 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- TENG TOOLS 27mm Individual Metric Hex/Allen Key Wrench w/Regular H (310527)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills