Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #6 Size, Plain
Mfr # 56706
Zoro # G4848319
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56706
- Zoro # G4848319
- UPC # 662355567067
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Size- Decimal | #6 (0.2188) |
Point Dia. | 0.219" |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6" FLEX 5R (GN616)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- S & W MANUFACTURING Knrl Knob Stud, M12, 51mm dia., 44mm, SS (MWSS-026)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500080)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- Chicago-Latrobe Center Drills