Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #4 Size, Plain
Mfr # 56704
Zoro # G4763853
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 56704
- Zoro # G4763853
- UPC # 662355567043
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Size- Decimal | #4 (0.1250) |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw On Lens (S8230301)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- CTA MANUFACTURING Mini Bulb/Fuse Plier (1012)
- STARRETT Grey Flex, High Carbon Steel, Hand Hacksaw Blade, 12" X 1/2" X .025" - 300Mm X 13Mm X 0.65Mm, 32 TPI (GF1232)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills