Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #18 Size, Bell
Mfr # 56768
Zoro # G4857279
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56768
- Zoro # G4857279
- UPC # 662355567685
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Dimension Type | Wire |
Size- Decimal | #18 (0.0469) |
Point Dia. | 1/4" |
Size - Decimal | #18 - 0.1695 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 45 mm Size, Standard Socket, Black Phosphate (49-66-6383)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- RSR ELECTRONICS RSR ELECTRONICS RK7305 10.75"L x 7.375"W x 1.75"H Resistor Kit (RK7305)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- Chicago-Latrobe Center Drills