Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #17 Size, Bell
Mfr # 56767
Zoro # G4820809
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 56767
- Zoro # G4820809
- UPC # 662355567678
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Point Dia. | 0.219" |
Size- Decimal | #17 (0.2500) |
Size - Decimal | #17 - 0.1730 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Screwdriver Magnetizer and Demagnetizer Small Tool Keychai (MR500)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills