Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #14 Size, Bell
Mfr # 56764
Zoro # G4807971
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56764
- Zoro # G4807971
- UPC # 662355567647
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #14 (0.1094) |
Dimension Type | Wire |
Point Dia. | 0.109" |
Size - Decimal | #14 - 0.1820 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Saw Arbor with Extended Length Locking (A17-38E)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- MILWAUKEE TOOL Automatic Wire Stripper & Cutter (48-22-3083)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- Chicago-Latrobe Center Drills